Zoro Homepage

1-Chloro-4-iodobenzene, 250g

  • Mfr # C1075-250G

  • Zoro # G8004007


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H4ClI
CAS Number
637-87-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1075-250G
Zoro #
G8004007
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
1-Chloro-4-iodobenzene
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H4ClI
CAS Number
637-87-6
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 238.45

Description

1-Chloro-4-iodobenzene, CAS Number 637-87-6, Molecular Weight F.W. 238.45, Chemical Formula C6H4ClI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.