Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Chloroethyl isopropyl carbonate, 250g

  • Mfr # C1787-250G

  • Zoro # G7971280


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H11ClO3
Molecular Weight
F.W. 166.60
Chemical Container Material
Clear Glass
Chemical Container Size
250 g
CAS Number
98298-66-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1787-250G
Zoro #
G7971280
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
1-Chloroethyl isopropyl carbonate
Chemical Formula
C6H11ClO3
Molecular Weight
F.W. 166.60
Chemical Container Material
Clear Glass
CAS Number
98298-66-9
Shelf Life
24 mo
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Chemical Container Type
Bottle

Description

1-Chloroethyl isopropyl carbonate, CAS Number 98298-66-9, Molecular Weight F.W. 166.60, Chemical Formula C6H11ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.