Zoro Homepage

(1-Chloroethyl)benzene, 500mL

  • Mfr # C0166-500ML

  • Zoro # G7926803


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Molecular Weight
F.W. 140.61
CAS Number
672-65-1
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0166-500ML
Zoro #
G7926803
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
(1-Chloroethyl)benzene
Molecular Weight
F.W. 140.61
CAS Number
672-65-1
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H9Cl

Description

(1-Chloroethyl)benzene, CAS Number 672-65-1, Molecular Weight F.W. 140.61, Chemical Formula C8H9Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.