1-decanol, 25mL
Mfr # D0031-25ML
Zoro # G7994100
product price: $25.29
/eaKey Features
Molecular Weight
F.W. 158.29
Chemical Container Material
Clear Glass
Chemical Formula
C10H22O
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0031-25ML
Zoro #
G7994100
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
1-decanol
Molecular Weight
F.W. 158.29
Chemical Container Material
Clear Glass
Chemical Formula
C10H22O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
112-30-1
Description
1-decanol, CAS Number 112-30-1, Molecular Weight F.W. 158.29, Chemical Formula C10H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.