Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-dodecanethiol, 500mL

  • Mfr # D0970-500ML

  • Zoro # G8091349


product price: $63.99
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
500 mL
Shipping Restrictions
Class 8, HS 2930.90.9251, PG III, UN1760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0970-500ML
Zoro #
G8091349
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-dodecanethiol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
Class 8, HS 2930.90.9251, PG III, UN1760
Chemical Formula
C12H26S
CAS Number
112-55-0
Molecular Weight
202.4 F.W.
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
1-dodecanethiol
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Purity
95 %
REMOVE - Previous PI Node
D
Volume
500 mL
Quantity
500
MDL Number
MFCD00004885
PubChem CID
8195

Description

1-dodecanethiol, CAS Number 112-55-0, Molecular Weight 202.4 F.W., Chemical Formula C12H26S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2930.90.9251, PG III, UN1760

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.