Zoro Homepage

1-dodecanol, 25g

  • Mfr # D0978-25G

  • Zoro # G7966487


product price: $26.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C12H26O
Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
186.34 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0978-25G
Zoro #
G7966487
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-dodecanol
Chemical Container Type
Bottle
Chemical Formula
C12H26O
Shelf Life
24 mo
Molecular Weight
186.34 F.W.
CAS Number
112-53-8
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
1-dodecanol
Purity
99 %
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
Class 9, HS n.o. 2905.17.0000, PG III, UN3077
REMOVE - Previous PI Node
D
MDL Number
MFCD00004753
PubChem CID
8193
Quantity
25
Volume
25 g

Description

1-dodecanol, CAS Number 112-53-8, Molecular Weight 186.34 F.W., Chemical Formula C12H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS n.o. 2905.17.0000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.