Zoro Homepage
This item is Discontinued.
Tci Americas 1-Heptadecene, 5ML, CAS 6765-39-5 S0347-5ML

1-Heptadecene, 5ML, CAS 6765-39-5 (Discontinued)

  • Mfr # S0347-5ML
  • Zoro # G8167822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0347-5ML
Zoro #
G8167822
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1-Heptadecene
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
6765-39-5
Molecular Weight
238.46
Chemical Formula
C17H34

Description

1-Heptadecene, CAS Number 6765-39-5, Molecular Weight 238.46, Chemical Formula C17H34, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.