Zoro Homepage
This item is Discontinued.
Tci Americas 1-Hydroxy-2-Naphthoic Acid, 500g H0796-500G

1-Hydroxy-2-Naphthoic Acid, 500g (Discontinued)

  • Mfr # H0796-500G
  • Zoro # G8163080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0796-500G
Zoro #
G8163080
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1-Hydroxy-2-Naphthoic Acid
Shelf Life
24 mo
CAS Number
86-48-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
188.18
Chemical Container Material
Clear Glass
Chemical Formula
C11H8O3

Description

1-Hydroxy-2-Naphthoic Acid, CAS Number 86-48-6, Molecular Weight 188.18, Chemical Formula C11H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.