Zoro Homepage

1-Iodo-2-Methylpropane, 250mL

  • Mfr # I0322-250ML

  • Zoro # G8206237


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C4H9I
Chemical Grade
Reagent
Chemical Container Size
250 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0322-250ML
Zoro #
G8206237
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
1-Iodo-2-Methylpropane
Chemical Container Type
Bottle
Chemical Formula
C4H9I
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
513-38-2
Shipping Restrictions
UN2391, IodoMEthylpropanes, 3, PG II
Chemical Container Material
Clear Glass
Molecular Weight
184.02

Description

1-Iodo-2-Methylpropane, CAS Number 513-38-2, Molecular Weight 184.02, Chemical Formula C4H9I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Shelf Life 24 mo, Shipping Restrictions UN2391, Iodomethylpropanes, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.