Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Iodo-2-Methylpropane, 25mL

  • Mfr # I0322-25ML

  • Zoro # G8276681


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
513-38-2
Chemical Formula
C4H9I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0322-25ML
Zoro #
G8276681
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Iodo-2-Methylpropane
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
513-38-2
Chemical Formula
C4H9I
Molecular Weight
184.02
Shipping Restrictions
UN2391, IodoMEthylpropanes, 3, PG II
Chemical Grade
Reagent

Description

1-Iodo-2-Methylpropane, CAS Number 513-38-2, Molecular Weight 184.02, Chemical Formula C4H9I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2391, Iodomethylpropanes, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.