Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Isopropylpiperazine, 25g

  • Mfr # I0745-25G

  • Zoro # G8214549


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H16N2
Shelf Life
24 mo
CAS Number
4318-42-7
Chemical Container Size
25 g
Molecular Weight
128.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0745-25G
Zoro #
G8214549
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Isopropylpiperazine
Chemical Formula
C7H16N2
Shelf Life
24 mo
CAS Number
4318-42-7
Molecular Weight
128.22
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Container Type
Bottle

Description

1-Isopropylpiperazine, CAS Number 4318-42-7, Molecular Weight 128.22, Chemical Formula C7H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.