Zoro Homepage

1-Isopropylpiperazine, 5g

  • Mfr # I0745-5G

  • Zoro # G8200573


product price: $59.99
/ea

Key Features

CAS Number
4318-42-7
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Formula
C7H16N2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0745-5G
Zoro #
G8200573
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-Isopropylpiperazine
CAS Number
4318-42-7
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Formula
C7H16N2
Shelf Life
24 mo
Molecular Weight
128.22

Description

1-Isopropylpiperazine, CAS Number 4318-42-7, Molecular Weight 128.22, Chemical Formula C7H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.