Zoro Homepage

1-Methoxy-2-Propanol, 25mL

  • Mfr # M0126-25ML

  • Zoro # G8132411


product price: $28.69
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN3092, 1-Methoxy-2-Propanol, 3, PG III
Molecular Weight
90.12
CAS Number
107-98-2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0126-25ML
Zoro #
G8132411
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Methoxy-2-Propanol
Shelf Life
24 mo
Shipping Restrictions
UN3092, 1-Methoxy-2-Propanol, 3, PG III
Molecular Weight
90.12
CAS Number
107-98-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C4H10O2

Description

1-Methoxy-2-Propanol, CAS Number 107-98-2, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3092, 1-Methoxy-2-Propanol, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.