1-Methyl-4-Piperidone, 25g
Mfr # M0530-25G
Zoro # G8135187
product price: $49.59
/eaKey Features
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
CAS Number
1445-73-4
Chemical Formula
C6H11NO
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0530-25G
Zoro #
G8135187
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1-Methyl-4-Piperidone
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
CAS Number
1445-73-4
Chemical Formula
C6H11NO
Chemical Grade
Reagent
Molecular Weight
113.16
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
1-Methyl-4-Piperidone, CAS Number 1445-73-4, Molecular Weight 113.16, Chemical Formula C6H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.