Zoro Homepage

1-Methylpyrrolidine, 25mL

  • Mfr # M0415-25ML

  • Zoro # G8253861


product price: $47.99
/ea

Key Features

Chemical Formula
C5H11N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
85.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0415-25ML
Zoro #
G8253861
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Methylpyrrolidine
Chemical Formula
C5H11N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
85.15
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
CAS Number
120-94-5

Description

1-Methylpyrrolidine, CAS Number 120-94-5, Molecular Weight 85.15, Chemical Formula C5H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.