Zoro Homepage

1-Naphthaldehyde, 25mL

  • Mfr # N0002-25ML

  • Zoro # G8122639


product price: $54.65
/ea

Key Features

Chemical Container Size
25 mL
Molecular Weight
156.18
Shelf Life
24 mo
CAS Number
66-77-3
Chemical Formula
C11H8O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0002-25ML
Zoro #
G8122639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Naphthaldehyde
Molecular Weight
156.18
Shelf Life
24 mo
CAS Number
66-77-3
Chemical Formula
C11H8O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

1-Naphthaldehyde, CAS Number 66-77-3, Molecular Weight 156.18, Chemical Formula C11H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.