Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Naphthaldehyde, 500mL

  • Mfr # N0002-500ML

  • Zoro # G8160527


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
66-77-3
Chemical Formula
C11H8O
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0002-500ML
Zoro #
G8160527
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Naphthaldehyde
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
66-77-3
Chemical Formula
C11H8O
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
156.18

Description

1-Naphthaldehyde, CAS Number 66-77-3, Molecular Weight 156.18, Chemical Formula C11H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.