Zoro Homepage

1-Naphthaleneacetic Acid, 25g

  • Mfr # N0005-25G

  • Zoro # G8246837


product price: $56.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
24 mo
Molecular Weight
186.20
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0005-25G
Zoro #
G8246837
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Naphthaleneacetic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
186.20
Chemical Container Material
Clear Glass
Chemical Formula
C12H10O2
CAS Number
86-87-3
Chemical Grade
Reagent

Description

1-Naphthaleneacetic Acid, CAS Number 86-87-3, Molecular Weight 186.20, Chemical Formula C12H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.