Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Naphthol, 1g

  • Mfr # N0864-1G

  • Zoro # G8163869


product price: $43.29
/ea

Key Features

Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (1-Naphthol), 6.1, PG III
CAS Number
90-15-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0864-1G
Zoro #
G8163869
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1-Naphthol
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (1-Naphthol), 6.1, PG III
CAS Number
90-15-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C10H7OH
Molecular Weight
144.17
Chemical Grade
Reagent

Description

1-Naphthol, CAS Number 90-15-3, Molecular Weight 144.17, Chemical Formula C10H7OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (1-Naphthol), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.