1-Nitronaphthalene, 25g
Mfr # N0212-25G
Zoro # G8099618
product price: $38.99
/eaKey Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2538, Nitronaphthalene, 4.1, PG III
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0212-25G
Zoro #
G8099618
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1-Nitronaphthalene
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2538, Nitronaphthalene, 4.1, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H7NO2
Molecular Weight
173.17
CAS Number
86-57-7
Description
1-Nitronaphthalene, CAS Number 86-57-7, Molecular Weight 173.17, Chemical Formula C10H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2538, Nitronaphthalene, 4.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.