Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Octadecene, 25mL

  • Mfr # O0008-25ML

  • Zoro # G8256040


product price: $28.99
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
112-88-9
Chemical Formula
C18H36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0008-25ML
Zoro #
G8256040
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Octadecene
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
112-88-9
Chemical Formula
C18H36
Molecular Weight
252.48
Chemical Grade
Reagent

Description

1-Octadecene, CAS Number 112-88-9, Molecular Weight 252.48, Chemical Formula C18H36, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.