Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Octadecyne, 5mL

  • Mfr # O0128-5ML

  • Zoro # G8123092


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C18H34
Molecular Weight
250.47
Chemical Container Size
5 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0128-5ML
Zoro #
G8123092
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1-Octadecyne
Chemical Container Type
Bottle
Chemical Formula
C18H34
Molecular Weight
250.47
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
629-89-0
Chemical Grade
Reagent

Description

1-Octadecyne, CAS Number 629-89-0, Molecular Weight 250.47, Chemical Formula C18H34, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.