Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Pentanol, 25mL

  • Mfr # P0055-25ML

  • Zoro # G8289692


product price: $31.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Formula
C5H12O
Molecular Weight
88.15
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0055-25ML
Zoro #
G8289692
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Pentanol
Chemical Container Type
Bottle
Chemical Formula
C5H12O
Molecular Weight
88.15
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
71-41-0
Shipping Restrictions
UN1105, Pentanol, 3, PG III

Description

1-Pentanol, CAS Number 71-41-0, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1105, Pentanol, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.