Zoro Homepage
This item is Discontinued.
Tci Americas 1-Phenyl-1-Cyclohexene, 5mL P1302-5ML

1-Phenyl-1-Cyclohexene, 5mL (Discontinued)

  • Mfr # P1302-5ML
  • Zoro # G8235783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1302-5ML
Zoro #
G8235783
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1-Phenyl-1-Cyclohexene
Chemical Formula
C12H14
Chemical Container Type
Bottle
Molecular Weight
158.24
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
771-98-2

Description

1-Phenyl-1-Cyclohexene, CAS Number 771-98-2, Molecular Weight 158.24, Chemical Formula C12H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.