Zoro Homepage

1-Phenyl-2-Thiourea, 25g

  • Mfr # P0237-25G

  • Zoro # G8250258


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
CAS Number
103-85-5
Chemical Formula
C7H8N2S
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0237-25G
Zoro #
G8250258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Phenyl-2-Thiourea
Chemical Container Material
Clear Glass
CAS Number
103-85-5
Chemical Formula
C7H8N2S
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG I
Molecular Weight
152.22
Chemical Container Type
Bottle

Description

1-Phenyl-2-Thiourea, CAS Number 103-85-5, Molecular Weight 152.22, Chemical Formula C7H8N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.