Zoro Homepage
This item is Discontinued.
Tci Americas 1-Phenyl-2-(Trimethylsilyl)Acetylene, 5mL P1398-5ML

1-Phenyl-2-(Trimethylsilyl)Acetylene, 5mL (Discontinued)

  • Mfr # P1398-5ML
  • Zoro # G8147087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1398-5ML
Zoro #
G8147087
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1-Phenyl-2-(Trimethylsilyl)Acetylene
Chemical Formula
C11H14Si
Chemical Container Type
Bottle
CAS Number
2170-06-1
Molecular Weight
174.32
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent

Description

1-Phenyl-2-(Trimethylsilyl)Acetylene, CAS Number 2170-06-1, Molecular Weight 174.32, Chemical Formula C11H14Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.