Zoro Homepage

1-Propanol, 25mL

  • Mfr # P0491-25ML

  • Zoro # G8261053


product price: $37.49
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
C3H8O
Shelf Life
24 mo
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0491-25ML
Zoro #
G8261053
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Propanol
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
C3H8O
Shelf Life
24 mo
Molecular Weight
60.1 F.W.
Shipping Restrictions
Class 3, HS 2905.12.0010, PG III, UN1274
Chemical Container Type
Bottle
CAS Number
71-23-8
Container Type
Bottle
Application
GC Analysis
Product Type
1-Propanol
Container Material
Clear Glass
Form
Liquid
Purity
99.5 %
Quantity
25
REMOVE - Previous PI Node
P
Volume
25 mL
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00002941
Storage Temperature - Minimum
20 Degrees C

Description

1-Propanol, Concentration Not Applicable, CAS Number 71-23-8, Molecular Weight 60.1 F.W., Chemical Formula C3H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2905.12.0010, PG III, UN1274, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.