1-(Tetrahydro-2-Furoyl)Piperazine, 5g
Mfr # T2617-5G
Zoro # G8218651
product price:Â $73.79
/eaKey Features
Chemical Container Type
Bottle
Molecular Weight
184.24
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2617-5G
Zoro #
G8218651
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
1-(Tetrahydro-2-Furoyl)Piperazine
Chemical Container Type
Bottle
Molecular Weight
184.24
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
63074-07-7
Chemical Formula
C9H16N2O2
Shelf Life
24 mo
Description
1-(Tetrahydro-2-Furoyl)Piperazine, CAS Number 63074-07-7, Molecular Weight 184.24, Chemical Formula C9H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.