Zoro Homepage

1-Triacontanol, 100mg

  • Mfr # T1049-100MG

  • Zoro # G8239353


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 mg
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
593-50-0
Chemical Formula
C30H62O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1049-100MG
Zoro #
G8239353
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
1-Triacontanol
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
593-50-0
Chemical Formula
C30H62O
Shelf Life
24 mo
Molecular Weight
438.82
Chemical Container Type
Bottle

Description

1-Triacontanol, CAS Number 593-50-0, Molecular Weight 438.82, Chemical Formula C30H62O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.