Zoro Homepage
This item is Discontinued.
Tci Americas 1-(Trimethylsilyl)-1-Propyne, 25mL T1123-25ML

1-(Trimethylsilyl)-1-Propyne, 25mL (Discontinued)

  • Mfr # T1123-25ML
  • Zoro # G8235777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1123-25ML
Zoro #
G8235777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-(Trimethylsilyl)-1-Propyne
Chemical Container Material
Clear Glass
CAS Number
6224-91-5
Chemical Formula
C6H12Si
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
112.25

Description

1-(Trimethylsilyl)-1-Propyne, CAS Number 6224-91-5, Molecular Weight 112.25, Chemical Formula C6H12Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.