Zoro Homepage

1-Undecanol, 25mL

  • Mfr # U0005-25ML

  • Zoro # G8222949


product price: $31.99
/ea

Key Features

Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C11H24O
Shelf Life
24 mo
Molecular Weight
172.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0005-25ML
Zoro #
G8222949
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Undecanol
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C11H24O
Shelf Life
24 mo
Molecular Weight
172.31
Chemical Container Type
Bottle
CAS Number
112-42-5
Chemical Grade
Reagent

Description

1-Undecanol, CAS Number 112-42-5, Molecular Weight 172.31, Chemical Formula C11H24O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.