10, 12-Pentacosadiynoic Acid, 100mg
Mfr # P1030-100MG
Zoro # G8176432
product price: $28.69
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C25H42O2
Chemical Grade
Reagent
CAS Number
66990-32-7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1030-100MG
Zoro #
G8176432
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
10,12-Pentacosadiynoic Acid
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C25H42O2
Chemical Grade
Reagent
CAS Number
66990-32-7
Shelf Life
24 mo
Molecular Weight
374.61
Description
10,12-Pentacosadiynoic Acid, CAS Number 66990-32-7, Molecular Weight 374.61, Chemical Formula C25H42O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.