Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10, 12-Pentacosadiynoic Acid, 1g

  • Mfr # P1030-1G

  • Zoro # G8265621


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C25H42O2
CAS Number
66990-32-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1030-1G
Zoro #
G8265621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
10,12-Pentacosadiynoic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C25H42O2
CAS Number
66990-32-7
Chemical Container Type
Bottle
Molecular Weight
374.61

Description

10,12-Pentacosadiynoic Acid, CAS Number 66990-32-7, Molecular Weight 374.61, Chemical Formula C25H42O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.