(-)-10-Camphorsulfonic Acid, 25g
Mfr # C0972-25G
Zoro # G8029161
product price: $43.99
/eaKey Features
Molecular Weight
F.W. 232.29
CAS Number
35963-20-3
Chemical Grade
Reagent
Chemical Formula
C10H16O4S
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0972-25G
Zoro #
G8029161
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
(-)-10-Camphorsulfonic Acid
Molecular Weight
F.W. 232.29
CAS Number
35963-20-3
Chemical Grade
Reagent
Chemical Formula
C10H16O4S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Description
(-)-10-Camphorsulfonic Acid, CAS Number 35963-20-3, Molecular Weight F.W. 232.29, Chemical Formula C10H16O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.