Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(+)-10-Camphorsulfonic Acid, 500g

  • Mfr # C0015-500G

  • Zoro # G7960449


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
CAS Number
3144-16-9
Chemical Container Type
Bottle
Chemical Formula
C10H16O4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0015-500G
Zoro #
G7960449
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
(+)-10-Camphorsulfonic Acid
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
CAS Number
3144-16-9
Chemical Container Type
Bottle
Chemical Formula
C10H16O4S
Molecular Weight
F.W. 232.29
Shelf Life
24 mo

Description

(+)-10-Camphorsulfonic Acid, CAS Number 3144-16-9, Molecular Weight F.W. 232.29, Chemical Formula C10H16O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.