Zoro Homepage

10-Undecenoic Acid, 400g

  • Mfr # U0007-400G

  • Zoro # G8284637


product price: $71.19
/ea

Key Features

Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Container Size
400 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0007-400G
Zoro #
G8284637
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
400 g

Details

Item
10-Undecenoic Acid
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
112-38-9
Chemical Formula
C11H20O2
Molecular Weight
184.28
Shelf Life
24 mo

Description

10-Undecenoic Acid, CAS Number 112-38-9, Molecular Weight 184.28, Chemical Formula C11H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 400 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.