Zoro Homepage

10-Undecynoic Acid, 1g

  • Mfr # U0054-1G

  • Zoro # G8225198


product price: $53.19
/ea

Key Features

Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
182.26
CAS Number
2777-65-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0054-1G
Zoro #
G8225198
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
10-Undecynoic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
182.26
CAS Number
2777-65-3
Chemical Grade
Reagent
Chemical Formula
C11H18O2
Chemical Container Type
Bottle

Description

10-Undecynoic Acid, CAS Number 2777-65-3, Molecular Weight 182.26, Chemical Formula C11H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.