Zoro Homepage

18-crown 6-ether, 100g

  • Mfr # C0860-100G

  • Zoro # G7907949


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 264.32
Shelf Life
24 mo
Chemical Formula
C12H24O6
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0860-100G
Zoro #
G7907949
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
18-crown 6-ether
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 264.32
Shelf Life
24 mo
Chemical Formula
C12H24O6
CAS Number
17455-13-9
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

18-crown 6-ether, CAS Number 17455-13-9, Molecular Weight F.W. 264.32, Chemical Formula C12H24O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.