Zoro Homepage

1H-1, 2, 3-Triazole, 5g

  • Mfr # T1880-5G

  • Zoro # G8249643


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C2H3N3
Shelf Life
24 mo
CAS Number
288-36-8
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1880-5G
Zoro #
G8249643
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1H-1,2,3-Triazole
Chemical Grade
Reagent
Chemical Formula
C2H3N3
Shelf Life
24 mo
CAS Number
288-36-8
Chemical Container Type
Bottle
Molecular Weight
69.07
Chemical Container Material
Clear Glass

Description

1H-1,2,3-Triazole, CAS Number 288-36-8, Molecular Weight 69.07, Chemical Formula C2H3N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.