Zoro Homepage

1h, 1h, 7h-dodecafluoro-1-heptanol, 25g

  • Mfr # D1101-25G

  • Zoro # G7915457


product price: $74.49
/ea

Key Features

Shelf Life
24 mo
CAS Number
335-99-9
Chemical Formula
C7H4F12O
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1101-25G
Zoro #
G7915457
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1h,1h,7h-dodecafluoro-1-heptanol
Shelf Life
24 mo
CAS Number
335-99-9
Chemical Formula
C7H4F12O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
332.09 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
1h,1h,7h-dodecafluoro-1-heptanol
Shipping Restrictions
HS n.o. 2905.59.1000
Form
Liquid
Container Material
Clear Glass
Purity
97 %
REMOVE - Previous PI Node
D
PubChem CID
67639
Volume
25 g
MDL Number
MFCD00039630
Quantity
25

Description

1h,1h,7h-dodecafluoro-1-heptanol, CAS Number 335-99-9, Molecular Weight 332.09 F.W., Chemical Formula C7H4F12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.59.1000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.