1H, 1H-Undecafluorohexylamine, 1g
Mfr # U0083-1G
Zoro # G8099003
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
299.09
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U0083-1G
Zoro #
G8099003
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
1H,1H-Undecafluorohexylamine
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
299.09
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
355-34-0
Shelf Life
24 mo
Chemical Formula
C6H4F11N
Description
1H,1H-Undecafluorohexylamine, CAS Number 355-34-0, Molecular Weight 299.09, Chemical Formula C6H4F11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.