1H, 1H-Undecafluorohexylamine, 5g
Mfr # U0083-5G
Zoro # G8292833
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H4F11N
Molecular Weight
299.09
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0083-5G
Zoro #
G8292833
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
1H,1H-Undecafluorohexylamine
Chemical Formula
C6H4F11N
Molecular Weight
299.09
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
355-34-0
Description
1H,1H-Undecafluorohexylamine, CAS Number 355-34-0, Molecular Weight 299.09, Chemical Formula C6H4F11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.