Zoro Homepage

2, 2, 2-Trichloroethanol, 25g

  • Mfr # T0622-25G

  • Zoro # G8130497


product price: $43.79
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
115-20-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0622-25G
Zoro #
G8130497
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2,2-Trichloroethanol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
115-20-8
Chemical Formula
C2H3Cl3O
Chemical Grade
Lab
Shipping Restrictions
Class 8, HS 2905.59.9000, PG III, UN1760
Molecular Weight
149.4 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2,2,2-Trichloroethanol
Purity
98 %
Features
Hygroscopic
Container Material
Clear Glass
Form
Liquid
REMOVE - Previous PI Node
T
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00004677
Volume
25 g
Quantity
25
Storage Temperature - Minimum
20 Degrees C

Description

2,2,2-Trichloroethanol, Concentration Not Applicable, CAS Number 115-20-8, Molecular Weight 149.4 F.W., Chemical Formula C2H3Cl3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2905.59.9000, PG III, UN1760, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.