Zoro Homepage

2, 2, 2-Trifluoroethanol, 25g

  • Mfr # T0435-25G

  • Zoro # G8108578


product price: $30.49
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C2H3F3O
Chemical Container Size
25 g
Molecular Weight
100.04
CAS Number
75-89-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0435-25G
Zoro #
G8108578
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2,2-Trifluoroethanol
Shelf Life
24 mo
Chemical Formula
C2H3F3O
Molecular Weight
100.04
CAS Number
75-89-8
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

2,2,2-Trifluoroethanol, CAS Number 75-89-8, Molecular Weight 100.04, Chemical Formula C2H3F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.