2, 2, 2-Trifluoroethanol, 500g
Mfr # T0435-500G
Zoro # G8194477
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III
CAS Number
75-89-8
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0435-500G
Zoro #
G8194477
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
2,2,2-Trifluoroethanol
Shipping Restrictions
UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III
CAS Number
75-89-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C2H3F3O
Chemical Grade
Reagent
Molecular Weight
100.04
Chemical Container Type
Bottle
Description
2,2,2-Trifluoroethanol, CAS Number 75-89-8, Molecular Weight 100.04, Chemical Formula C2H3F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1986, Alcohol, Flammable, Toxic, n.o.s. (2,2,2-Trifluoroethanol), 3 (6.1), PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.