Zoro Homepage

2, 2, 2-Trifluoroethylamine, 5g

  • Mfr # T1169-5G

  • Zoro # G8153673


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C2H4F3N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1169-5G
Zoro #
G8153673
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,2,2-Trifluoroethylamine
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C2H4F3N
Shelf Life
24 mo
CAS Number
753-90-2
Molecular Weight
99.06
Chemical Container Type
Bottle

Description

2,2,2-Trifluoroethylamine, CAS Number 753-90-2, Molecular Weight 99.06, Chemical Formula C2H4F3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.