Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 2, 5, 6-Tetramethyl-4H-1, 3-Dioxin-4-One

  • Mfr # T1222-5G

  • Zoro # G8107981


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
156.18
Chemical Formula
C8H12O3
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
87769-39-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1222-5G
Zoro #
G8107981
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,2,5,6-Tetramethyl-4H-1,3-Dioxin-4-One
Molecular Weight
156.18
Chemical Formula
C8H12O3
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
87769-39-9
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2,2,5,6-Tetramethyl-4H-1,3-Dioxin-4-One, CAS Number 87769-39-9, Molecular Weight 156.18, Chemical Formula C8H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.