2, 2, 6, 6-Tetramethylpiperidine 1-Oxyl, 25g

  • Mfr # T1560-25G

  • Zoro # G6455758


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Shelf Life
24 mo
Molecular Weight
156.25
Chemical Container Type
Bottle
CAS Number
2564-83-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1560-25G
Zoro #
G6455758
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2,6,6-Tetramethylpiperidine 1-Oxyl
Shelf Life
24 mo
Molecular Weight
156.25
Chemical Container Type
Bottle
CAS Number
2564-83-2
Chemical Formula
C9H18NO
Chemical Grade
Reagent
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass

Description

2,2,6,6-Tetramethylpiperidine 1-Oxyl, CAS Number 2564-83-2, Molecular Weight 156.25, Chemical Formula C9H18NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.