2, 2, 6, 6-Tetramethylpiperidine 1-Oxyl, 5g
Mfr # T1560-5G
Zoro # G8232329
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
156.25
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1560-5G
Zoro #
G8232329
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2,2,6,6-Tetramethylpiperidine 1-Oxyl
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
156.25
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, N.O.S., 8, Pg II
CAS Number
2564-83-2
Chemical Formula
C9H18NO
Description
2,2,6,6-Tetramethylpiperidine 1-Oxyl, CAS Number 2564-83-2, Molecular Weight 156.25, Chemical Formula C9H18NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.