Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 2'-dihydroxyBenzophenone, 25g

  • Mfr # D1099-25G

  • Zoro # G7945128


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
Reagent
CAS Number
835-11-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1099-25G
Zoro #
G7945128
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2'-dihydroxyBenzophenone
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
835-11-0
Chemical Formula
C13H10O3
Shelf Life
24 mo
Molecular Weight
214.22 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2,2'-dihydroxyBenzophenone
Shipping Restrictions
HS 2914.50.3000
Purity
99 %
Container Material
Clear Glass
Form
Powder
Features
Light Sensitive
REMOVE - Previous PI Node
D
Quantity
25
PubChem CID
70038
Volume
25 g
MDL Number
MFCD00002217

Description

2,2'-dihydroxyBenzophenone, CAS Number 835-11-0, Molecular Weight 214.22 F.W., Chemical Formula C13H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2914.50.3000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.